VM4 Series - 100W Metal Halide 480V - 3/4" Cone Top - Type V Glass Refractor and Guard

Item #: 1155984

Cat #: VM4H105C2R5G

UPC: 783936032665

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4H105C2R5G VM4 100W MH

Overview

KIL VM4H105C2R5G VM4 100W MH
Also known as: 783936032665, VM4H105C2R5G, KILVM4H105C2R5G

Specifications

No Specifications Available