VM4 Series - 100W Metal Halide 480V - 3/4" Cone Top - Type I Glass Refractor and Guard

Item #: 1155983

Cat #: VM4H105C2R1G

UPC: 783936032658

Company wide:
0 in stock
Documents & Guides
KIL VM4H105C2R1G VM4 100W MH

Overview

KIL VM4H105C2R1G VM4 100W MH
Also known as: 783936032658, VM4H105C2R1G, KILVM4H105C2R1G

Specifications

No Specifications Available