VM4 Series - 100W Metal Halide 480V - 3/4" Cone Top - Enclosed Reflector

Item #: 1155981

Cat #: VM4H105C2ERN

UPC: 783936032634

Company wide:
0 in stock
Documents & Guides
KIL VM4H105C2ERN VM4 100W MH

Overview

KIL VM4H105C2ERN VM4 100W MH
Also known as: 783936032634, VM4H105C2ERN, KILVM4H105C2ERN

Specifications

No Specifications Available