VM4 Series - 100W Metal Halide 480V - 3/4" Cone Top - Enclosed Reflector

Item #: 1155974

Cat #: VM4H105A2GLG

UPC: 783936032566

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4H105A2GLG VM4 100W MH

Overview

KIL VM4H105A2GLG VM4 100W MH
Also known as: 783936032566, VM4H105A2GLG, KILVM4H105A2GLG

Specifications

No Specifications Available