VM4 Series - 100W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Globe and Guard

Item #: 1155953

Cat #: VM4H100D5GLG

UPC: 783936032368

Company wide:
0 in stock
Documents & Guides
KIL VM4H100D5GLG VM4 100W MH

Overview

KIL VM4H100D5GLG VM4 100W MH
Also known as: 783936032368, VM4H100D5GLG, KILVM4H100D5GLG

Specifications

No Specifications Available