VM4 Series - 70W Metal Halide 480V - 3/4" Ceiling Mount - Type V Glass Refractor and Guard

Item #: 1155938
Cat #: VM4H075X2R5G
UPC: 783936032221
Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4H075X2R5G VM4 70W MH 4

Overview

KIL VM4H075X2R5G VM4 70W MH 4
Also known as: 783936032221, VM4H075X2R5G, KILVM4H075X2R5G

Specifications

Customer Reviews

No reviews for this product
(0)