VM4 Series - 70W Metal Halide 480V - 3/4" Ceiling Mount - Globe and Guard

Item #: 1155936

Cat #: VM4H075X2GLG

UPC: 783936032207

Company wide:
0 in stock
Documents & Guides
KIL VM4H075X2GLG VM4 70W MH 4

Overview

KIL VM4H075X2GLG VM4 70W MH 4
Also known as: 783936032207, VM4H075X2GLG, KILVM4H075X2GLG

Specifications

No Specifications Available