VM4 Series - 70W Metal Halide 480V - 1-1/2" Stanchion Mount - Type V Glass Refractor and Guard

Item #: 1155934

Cat #: VM4H075S5R5G

UPC: 783936032184

Company wide:
0 in stock
Documents & Guides
KIL VM4H075S5R5G VM4 70W MH 4

Overview

KIL VM4H075S5R5G VM4 70W MH 4
Also known as: 783936032184, VM4H075S5R5G, KILVM4H075S5R5G

Specifications

No Specifications Available