VM4 Series - 70W Metal Halide 480V - EZ Mount Adapter - Type V Glass Refractor and Guard

Item #: 1155926

Cat #: VM4H075EZR5G

UPC: 783936032108

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4H075EZR5G VM4 70W MH 4

Overview

KIL VM4H075EZR5G VM4 70W MH 4
Also known as: 783936032108, VM4H075EZR5G, KILVM4H075EZR5G

Specifications

No Specifications Available