
VM4 Series - 70W Metal Halide 480V - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard
Item #: 1155921
Cat #: VM4H075D5R1G
UPC: 783936032023
Company wide:
0
in stock
Documents & Guides
KIL VM4H075D5R1G VM4 70W MH 4
Overview
KIL VM4H075D5R1G VM4 70W MH 4
Also known as: 783936032023, VM4H075D5R1G, KILVM4H075D5R1G
Specifications
No Specifications Available