VM4 Series - 70W Metal Halide 480V - 1-1/2" Stanchion 25° - Globe and Guard

Item #: 1155920
Cat #: VM4H075D5GLG
UPC: 783936032009
Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4H075D5GLG VM4 70W MH 4

Overview

KIL VM4H075D5GLG VM4 70W MH 4
Also known as: 783936032009, VM4H075D5GLG, KILVM4H075D5GLG

Specifications

Customer Reviews

No reviews for this product
(0)