VM4 Series - 70W Metal Halide 480V - 3/4" Cone Top - Type I Glass Refractor and Guard

Item #: 1155917

Cat #: VM4H075C2R1G

UPC: 783936031941

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4H075C2R1G VM4 70W MH 4

Overview

KIL VM4H075C2R1G VM4 70W MH 4
Also known as: 783936031941, VM4H075C2R1G, KILVM4H075C2R1G

Specifications

No Specifications Available