VM4 Series - 70W Metal Halide 480V - 3/4" Cone Top - Globe and Guard

Item #: 1155916

Cat #: VM4H075C2GLG

UPC: 783936031934

Company wide:
0 in stock
Documents & Guides
KIL VM4H075C2GLG VM4 70W MH 4

Overview

KIL VM4H075C2GLG VM4 70W MH 4
Also known as: 783936031934, VM4H075C2GLG, KILVM4H075C2GLG

Specifications

No Specifications Available