VM4 Series - 70W Metal Halide 480V - 3/4" Pendant - Type V Glass Refractor and Guard

Item #: 1155910

Cat #: VM4H075A2R5G

UPC: 783936031873

Company wide:
0 in stock
Documents & Guides
KIL VM4H075A2R5G VM4 70W MH 4

Overview

KIL VM4H075A2R5G VM4 70W MH 4
Also known as: 783936031873, VM4H075A2R5G, KILVM4H075A2R5G

Specifications

No Specifications Available