VM4 Series - 70W Metal Halide 480V Housing

Item #: 1155906

Cat #: VM4H075

UPC: 783936966656

Company wide:
0 in stock
Documents & Guides
KIL VM4H075 VM4 HSG 70W MH 48

Overview

KIL VM4H075 VM4 HSG 70W MH 48
Also known as: 783936966656, VM4H075, KILVM4H075

Specifications

No Specifications Available