VM4 Series - 70W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard

Item #: 1155888

Cat #: VM4H070D5R1G

UPC: 783936031590

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM4H070D5R1G VM4 70W MH Q

Overview

KIL VM4H070D5R1G VM4 70W MH Q
Also known as: 783936031590, VM4H070D5R1G, KILVM4H070D5R1G

Specifications

No Specifications Available