VM4 Series - 70W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Globe and Guard

Item #: 1155887

Cat #: VM4H070D5GLG

UPC: 783936031583

Company wide:
0 in stock
Documents & Guides
KIL VM4H070D5GLG VM4 70W MH Q

Overview

KIL VM4H070D5GLG VM4 70W MH Q
Also known as: 783936031583, VM4H070D5GLG, KILVM4H070D5GLG

Specifications

No Specifications Available