VM3 Series - 150W High Pressure Sodium 480V - 3/4" Ceiling Mount - Globe and Guard

Item #: 1155870

Cat #: VM3S155X2GLG

UPC: 783936031347

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3S155X2GLG VM3 150W HPS

Overview

KIL VM3S155X2GLG VM3 150W HPS
Also known as: 783936031347, VM3S155X2GLG, KILVM3S155X2GLG

Specifications

No Specifications Available