
VM3 Series - 150W High Pressure Sodium 480V - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard
Item #: 1155859
Cat #: VM3S155D5R1G
UPC: 783936031187
Company wide:
0
in stock
Documents & Guides
KIL VM3S155D5R1G VM3 150W HPS
Overview
KIL VM3S155D5R1G VM3 150W HPS
Also known as: 783936031187, VM3S155D5R1G, KILVM3S155D5R1G
Specifications
No Specifications Available