VM3 Series - 150W High Pressure Sodium 480V - 3/4" Wall Mount - Type V Glass Refractor and Guard

Item #: 1155854

Cat #: VM3S155B2R5G

UPC: 783936096520

Company wide:
0 in stock
Documents & Guides
KIL VM3S155B2R5G VM3 150W HPS

Overview

KIL VM3S155B2R5G VM3 150W HPS
Also known as: 783936096520, VM3S155B2R5G, KILVM3S155B2R5G

Specifications

No Specifications Available