VM3 Series - 150W High Pressure Sodium 480V - 3/4" Wall Mount - Type I Glass Refractor and Guard

Item #: 1155853

Cat #: VM3S155B2R1G

UPC: 783936096513

Company wide:
0 in stock
Documents & Guides
KIL VM3S155B2R1G VM3 150W HPS

Overview

KIL VM3S155B2R1G VM3 150W HPS
Also known as: 783936096513, VM3S155B2R1G, KILVM3S155B2R1G

Specifications

No Specifications Available