VM3 Series - 150W High Pressure Sodium 480V - 3/4" Wall Mount - Globe and Guard

Item #: 1155852

Cat #: VM3S155B2GLG

UPC: 783936031071

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3S155B2GLG VM3 150W HPS

Overview

KIL VM3S155B2GLG VM3 150W HPS
Also known as: 783936031071, VM3S155B2GLG, KILVM3S155B2GLG

Specifications

No Specifications Available