VM3 Series - 150W High Pressure Sodium 480V - 3/4" Pendant - Globe and Guard

Item #: 1155849

Cat #: VM3S155A2GLG

UPC: 783936038469

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3S155A2GLG VM3 150W HPS

Overview

KIL VM3S155A2GLG VM3 150W HPS
Also known as: 783936038469, VM3S155A2GLG, KILVM3S155A2GLG

Specifications

No Specifications Available