VM3 Series - 150W High Pressure Sodium Quadri-Volt - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard

Item #: 1155835

Cat #: VM3S150D5R5G

UPC: 783936030906

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3S150D5R5G VM3 150W HPS

Overview

KIL VM3S150D5R5G VM3 150W HPS
Also known as: 783936030906, VM3S150D5R5G, KILVM3S150D5R5G

Specifications

No Specifications Available