VM3 Series - 150W High Pressure Sodium Quadri-Volt Housing

Item #: 1155823

Cat #: VM3S150

UPC: 783936966090

$ 3382.91 EA
Company wide:
0 in stock
Documents & Guides
KIL VM3S150 VM3 HSG 150W HPS

Overview

KIL VM3S150 VM3 HSG 150W HPS
Also known as: 783936966090, VM3S150, KILVM3S150

Features & Benefits

  • Ballast tank and splice box – corrosion resistant copper-free aluminum alloy with baked powder epoxy/polyester finish, electrostatically applied for complete, uniform corrosion protection.
  • All external hardware – 316 stainless steel.
  • Guards – painted copper-free aluminum alloy or 316SS for 7-3/4” glass optics and Enclosed Reflectors.
  • Spin-top Refractor Guards are Plated Steel.
  • Reflectors – lightweight, corrosion resistant fiberglass reinforced polyester, or copper-free aluminum.
  • Seven mounting splice box types.
  • Pendant, Flex Pendant, Ceiling, Wall bracket, Cone Top, 25° Angle Stanchion, Straight Stanchion – in a variety of entry sizes, including M20 for the VMX ceiling style.
  • Quartz auxiliary, HPS instant restart, Ballast Protectors.
  • Normally shipped as components for fast delivery, or may be ordered factory assembled with or without lamps.

Specifications

No Specifications Available