VM3 Series - 100W High Pressure Sodium 480V - 1/1/2" Stanchion Mount - Type V Glass Refractor and Guard

Item #: 1155819

Cat #: VM3S105S5R5G

UPC: 783936030739

Company wide:
0 in stock
Documents & Guides
KIL VM3S105S5R5G VM3 100W HPS

Overview

KIL VM3S105S5R5G VM3 100W HPS
Also known as: 783936030739, VM3S105S5R5G, KILVM3S105S5R5G

Specifications

No Specifications Available