VM3 Series - 100W High Pressure Sodium 480V - 3/4" Flexible Pendant - Type I Glass Refractor and Guard

Item #: 1155814

Cat #: VM3S105F2R1G

UPC: 783936038445

Company wide:
0 in stock
Documents & Guides
KIL VM3S105F2R1G VM3 100W HPS

Overview

KIL VM3S105F2R1G VM3 100W HPS
Also known as: 783936038445, VM3S105F2R1G, KILVM3S105F2R1G

Specifications

No Specifications Available