VM3 Series - 100W High Pressure Sodium 480V - 3/4" Flexible Pendant - Globe and Guard

Item #: 1155813

Cat #: VM3S105F2GLG

UPC: 783936030685

Company wide:
0 in stock
Documents & Guides
KIL VM3S105F2GLG VM3 100W HPS

Overview

KIL VM3S105F2GLG VM3 100W HPS
Also known as: 783936030685, VM3S105F2GLG, KILVM3S105F2GLG

Specifications

No Specifications Available