VM3 Series - 100W High Pressure Sodium 480V - EZ Mount Adapter - Type I Glass Refractor and Guard

Item #: 1155811

Cat #: VM3S105EZR1G

UPC: 783936030661

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3S105EZR1G VM3 100W HPS

Overview

KIL VM3S105EZR1G VM3 100W HPS
Also known as: 783936030661, VM3S105EZR1G, KILVM3S105EZR1G

Specifications

No Specifications Available