VM3 Series - 100W High Pressure Sodium 480V - EZ Mount Adapter - Globe and Guard

Item #: 1155810

Cat #: VM3S105EZGLG

UPC: 783936030647

Company wide:
0 in stock
Documents & Guides
KIL VM3S105EZGLG VM3 100W HPS

Overview

KIL VM3S105EZGLG VM3 100W HPS
Also known as: 783936030647, VM3S105EZGLG, KILVM3S105EZGLG

Specifications

No Specifications Available