
VM3 Series - 100W High Pressure Sodium 480V - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard
Item #: 1155809
Cat #: VM3S105D5R5G
UPC: 783936030630
Company wide:
0
in stock
Documents & Guides
KIL VM3S105D5R5G VM3 100W HPS
Overview
KIL VM3S105D5R5G VM3 100W HPS
Also known as: 783936030630, VM3S105D5R5G, KILVM3S105D5R5G
Specifications
No Specifications Available