
VM3 Series - 100W High Pressure Sodium 480V - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard
Item #: 1155808
Cat #: VM3S105D5R1G
UPC: 783936030623
Call for price
Company wide:
0
in stock
Documents & Guides
KIL VM3S105D5R1G VM3 100W HPS
Overview
KIL VM3S105D5R1G VM3 100W HPS
Also known as: 783936030623, VM3S105D5R1G, KILVM3S105D5R1G
Specifications
No Specifications Available