
VM3 Series - 100W High Pressure Sodium 480V - 1-1/2" Stanchion 25° - Globe and Guard
Item #: 1155806
Cat #: VM3S105D5GLG
UPC: 783936038438
Call for price
Company wide:
0
in stock
Documents & Guides
KIL VM3S105D5GLG VM3 100W HPS
Overview
KIL VM3S105D5GLG VM3 100W HPS
Also known as: 783936038438, VM3S105D5GLG, KILVM3S105D5GLG
Specifications
No Specifications Available