VM3 Series - 100W High Pressure Sodium 480V - 3/4" Cone Top - Type V Glass Refractor and Guard

Item #: 1155805

Cat #: VM3S105C2R5G

UPC: 783936038391

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3S105C2R5G VM3 100W HPS

Overview

KIL VM3S105C2R5G VM3 100W HPS
Also known as: 783936038391, VM3S105C2R5G, KILVM3S105C2R5G

Specifications

No Specifications Available