VM3 Series - 100W High Pressure Sodium 480V - 3/4" Cone Top - Type I Glass Refractor and Guard

Item #: 1155804

Cat #: VM3S105C2R1G

UPC: 783936030593

Company wide:
0 in stock
Documents & Guides
KIL VM3S105C2R1G VM3 100W HPS

Overview

KIL VM3S105C2R1G VM3 100W HPS
Also known as: 783936030593, VM3S105C2R1G, KILVM3S105C2R1G

Specifications

No Specifications Available