VM3 Series - 100W High Pressure Sodium 480V - 3/4" Cone Top - Globe and Guard

Item #: 1155803

Cat #: VM3S105C2GLG

UPC: 783936030586

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3S105C2GLG VM3 100W HPS

Overview

KIL VM3S105C2GLG VM3 100W HPS
Also known as: 783936030586, VM3S105C2GLG, KILVM3S105C2GLG

Specifications

No Specifications Available