VM3 Series - 100W High Pressure Sodium 480V - 3/4" Pendant - Globe and Guard

Item #: 1155796

Cat #: VM3S105A2GLG

UPC: 783936038346

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3S105A2GLG VM3 100W HPS

Overview

KIL VM3S105A2GLG VM3 100W HPS
Also known as: 783936038346, VM3S105A2GLG, KILVM3S105A2GLG

Specifications

No Specifications Available