
VM3 Series - 100W High Pressure Sodium 480V Housing
Item #: 1155795
Cat #: VM3S105
UPC: 783936966076
Company wide:
0
in stock
Documents & Guides
KIL VM3S105 VM3 HSG 100W HPS
Overview
KIL VM3S105 VM3 HSG 100W HPS
Also known as: 783936966076, VM3S105, KILVM3S105
Features & Benefits
- Ballast tank and splice box – corrosion resistant copper-free aluminum alloy with baked powder epoxy/polyester finish, electrostatically applied for complete, uniform corrosion protection.
- All external hardware – 316 stainless steel.
- Guards – painted copper-free aluminum alloy or 316SS for 7-3/4” glass optics and Enclosed Reflectors.
- Spin-top Refractor Guards are Plated Steel.
- Reflectors – lightweight, corrosion resistant fiberglass reinforced polyester, or copper-free aluminum.
- Seven mounting splice box types.
- Pendant, Flex Pendant, Ceiling, Wall bracket, Cone Top, 25° Angle Stanchion, Straight Stanchion – in a variety of entry sizes, including M20 for the VMX ceiling style.
- Quartz auxiliary, HPS instant restart, Ballast Protectors.
- Normally shipped as components for fast delivery, or may be ordered factory assembled with or without lamps.
Specifications
No Specifications Available