VM3 Series - 100W High Pressure Sodium Quadri-Volt - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard

Item #: 1155780

Cat #: VM3S100D5R1G

UPC: 783936020112

Company wide:
0 in stock
Documents & Guides
KIL VM3S100D5R1G VM3 100W HPS

Overview

KIL VM3S100D5R1G VM3 100W HPS
Also known as: 783936020112, VM3S100D5R1G, KILVM3S100D5R1G

Specifications

No Specifications Available