VM3 Series - 70W High Pressure Sodium 480V - 3/4" Ceiling Mount - Globe and Guard

Item #: 1155766

Cat #: VM3S075X2GLG

UPC: 783936038186

Company wide:
0 in stock
Documents & Guides
KIL VM3S075X2GLG VM3 70W HPS

Overview

KIL VM3S075X2GLG VM3 70W HPS
Also known as: 783936038186, VM3S075X2GLG, KILVM3S075X2GLG

Specifications

No Specifications Available