VM3 Series - 70W High Pressure Sodium 480V - 1/1/2" Stanchion Mount - Type V Glass Refractor and Guard

Item #: 1155765

Cat #: VM3S075S5R5G

UPC: 783936038179

Company wide:
0 in stock
Documents & Guides
KIL VM3S075S5R5G VM3 70W HPS

Overview

KIL VM3S075S5R5G VM3 70W HPS
Also known as: 783936038179, VM3S075S5R5G, KILVM3S075S5R5G

Specifications

No Specifications Available