VM3 Series - 70W High Pressure Sodium 480V - 1/1/2" Stanchion Mount - Type I Glass Refractor and Guard

Item #: 1155763

Cat #: VM3S075S5R1G

UPC: 783936038162

Company wide:
0 in stock
Documents & Guides
KIL VM3S075S5R1G VM3 70W HPS

Overview

KIL VM3S075S5R1G VM3 70W HPS
Also known as: 783936038162, VM3S075S5R1G, KILVM3S075S5R1G

Specifications

No Specifications Available