VM3 Series - 70W High Pressure Sodium 480V - EZ Mount Adapter - Type V Glass Refractor and Guard

Item #: 1155757

Cat #: VM3S075EZR5G

UPC: 783936016429

Company wide:
0 in stock
Documents & Guides
KIL VM3S075EZR5G VM3 70W HPS

Overview

KIL VM3S075EZR5G VM3 70W HPS
Also known as: 783936016429, VM3S075EZR5G, KILVM3S075EZR5G

Specifications

No Specifications Available