VM3 Series - 70W High Pressure Sodium 480V - EZ Mount Adapter - Type I Glass Refractor and Guard

Item #: 1155756

Cat #: VM3S075EZR1G

UPC: 783936016412

Company wide:
0 in stock
Documents & Guides
KIL VM3S075EZR1G VM3 70W HPS

Overview

KIL VM3S075EZR1G VM3 70W HPS
Also known as: 783936016412, VM3S075EZR1G, KILVM3S075EZR1G

Specifications

No Specifications Available