SEOOW Portable Cord, 14/3, Black, 1000', Rated 105°C, 600V

Item #: 1155752

Cat #: 55039802

UPC: 032886038938

Company wide:
0 in stock
Documents & Guides
Seoprene® SEOOW Portable Cord, 14/3, Black, 1000 Foot Reel, 105°C Rated, 600V

Overview

Seoprene® SEOOW Portable Cord, 14/3, Black, 1000 Foot Reel, 105°C Rated, 600V
Also known as: 032886038938, 55039802, SWC55039802

Specifications

Conductors: 3
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 14 AWG
Jacket: TPE
Material: Copper
Volts AC: 600