
VM3 Series - 70W High Pressure Sodium 480V - 1-1/2" Stanchion 25° - Globe and Guard
Item #: 1155751
Cat #: VM3S075D5GLG
UPC: 783936016375
Call for price
Company wide:
0
in stock
Documents & Guides
KIL VM3S075D5GLG VM3 70W HPS
Overview
KIL VM3S075D5GLG VM3 70W HPS
Also known as: 783936016375, VM3S075D5GLG, KILVM3S075D5GLG
Specifications
No Specifications Available