VM3 Series - 70W High Pressure Sodium 480V - 3/4" Cone Top - Type V Glass Refractor and Guard

Item #: 1155750

Cat #: VM3S075C2R5G

UPC: 783936016368

Company wide:
0 in stock
Documents & Guides
KIL VM3S075C2R5G VM3 70W HPS

Overview

KIL VM3S075C2R5G VM3 70W HPS
Also known as: 783936016368, VM3S075C2R5G, KILVM3S075C2R5G

Specifications

No Specifications Available