VM3 Series - 70W High Pressure Sodium 480V - 3/4" Wall Mount - Type I Glass Refractor and Guard

Item #: 1155746

Cat #: VM3S075B2R1G

UPC: 783936038117

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3S075B2R1G VM3 70W HPS

Overview

KIL VM3S075B2R1G VM3 70W HPS
Also known as: 783936038117, VM3S075B2R1G, KILVM3S075B2R1G

Specifications

No Specifications Available