VM3 Series - 50W High Pressure Sodium Quadri-Volt - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard

Item #: 1155701

Cat #: VM3S050D5R5G

UPC: 783936015897

Company wide:
0 in stock
Documents & Guides
KIL VM3S050D5R5G VM3 50W HPS

Overview

KIL VM3S050D5R5G VM3 50W HPS
Also known as: 783936015897, VM3S050D5R5G, KILVM3S050D5R5G

Specifications

No Specifications Available