VM3 Series - 50W High Pressure Sodium Quadri-Volt - 1-1/2" Stanchion 25° - Globe and Guard

Item #: 1155699

Cat #: VM3S050D5GLG

UPC: 783936015873

Company wide:
0 in stock
Documents & Guides
KIL VM3S050D5GLG VM3 50W HPS

Overview

KIL VM3S050D5GLG VM3 50W HPS
Also known as: 783936015873, VM3S050D5GLG, KILVM3S050D5GLG

Specifications

No Specifications Available